Menu Search
Search
UNISTRUT CORP #P1064-EG

Washer, Square, Steel, Electro-Galvanized

SKU # 78636410640
Fitting Type: Channel Square Washer
Size: 1/2 in.
Dimensions: 1-5/8 x 1-5/8 in.
Material: Steel
Finish: Electro-Galvanized