Washer, Square, Stainless Steel, 1-5/8 x 1-5/8 in.
SKU
#
78101151995
Specifications
Fitting Type:
Channel Square Washer
Size:
5/16 in.
Dimensions:
1-5/8 x 1-5/8 in.
Material:
Stainless Steel
Description
Channel Washers: Fitting Type - Channel Square Washer; Bolt Size - in - 5/16; Dimensions - in - 1-5/8 x 1-5/8; Material - Stainless Steel; Additional Information - Stainless Steel: Type 304