Menu Search
Search
EATON B-LINE SERIES #B516SGALV

Channel/Raceway Device Box Bolt-On

SKU # 78101155753
Box Type: Channel/Raceway Device Box
Installation: Bolt-On
Plate Type: Duplex (included)
Dimensions: 4-1/16 x 2-1/8 x 1-7/8 in.
Material: Steel
Finish: Electro-Plated

Channel Outlet Boxes: Box Type - Channel/Raceway Device Box; Installation - Bolt-On; Plate Type - Duplex (included); Dimensions - in - 4-1/16 X 2-1/8 X 1-7/8; Material - Steel; Finish - Electro-Plated