Menu Search
Search
ABB INSTALLATION PRODUCTS #B-911-D-1/2

Thomas and Betts Channel Spring Nut 1/2 inch Steel

SKU # 78599175624 Manufacturer Series: Steel City®
Type: Channel Spring Nut
Size: 1/2 in.
Threads per Inch: 13
Material: Steel
Finish: Galv-Krom

Channel Nuts: Type - Channel Spring Nut; Size - in - 1/2; Threads per Inch - 13; Material - Steel; Finish - Galv-Krom; Additional Information - Thickness: 3/8 in.

Additional Info: Thickness: 3/8 in.