Menu Search
Search
EATON B-LINE SERIES #B172HDG

Channel Joiner, Exterior Clevis Straight

SKU # 78101151594 Manufacturer Series: B172
Type: Channel Joiner, Exterior Clevis
Configuration: Straight
Number Holes: 4
Length: 7-1/4 in.
Channel Depth: 1-5/8 in.
Hardware: No Hardware
Material: Steel
Finish: Hot Dip Galvanized