Menu Search
Search
ABB INSTALLATION PRODUCTS #G-962-1

Thomas and Betts Channel Channel to Bolt/Rod

SKU # 78599178094 Manufacturer Series: Steel City®
Hanger Type: Channel Channel to Bolt/Rod
Dimensions: WxL: 1-37/64 x 2-3/4 in.
Material: Steel
Finish: Galv-Krom

Channel Hangers: Hanger Type - Channel Channel to Bolt/Rod; Dimensions - 1-37/64 in. W x 2-3/4 in. L; Material - Steel; Finish - Galv-Krom; Additional Information - Use hanger rod 3/8 in. or 1/4 in.

Additional Info: Use hanger rod 3/8 in. or 1/4 in.