Menu Search
Search
INDUSTRIAL SUPPLIES MISC #G-210-EG

Flat Angle Plate, 3 Holes, 3-1/2 in. L x 3-1/2 in. W

SKU # 78404191708
Fitting Type: Channel Flat Angle Plate
Holes: 3
Length: 3-1/2 in.
Width: 3-1/2 in.
Material: Carbon Steel
Finish: Electro-Galvanized

Plate; Angle; Flat; Channel; 3 Holes; 3-1/2 in. Length x 3-1/2 in. Width; Electro-Galvanized Carbon Steel