Menu Search
Search
ABB INSTALLATION PRODUCTS #AB240-EG

Thomas and Betts Swivel Plate, 3 Holes, 7 in. L x 1-5/8 in. W, SilverGalv Steel

SKU # 61601306827
RoHS Compliant
Fitting Type: Swivel Plate
Holes: 3
Length: 7 in.
Width: 1-5/8 in.
Material: Steel
Finish: Silver Galvanized

Channel Flat Plate Fittings: Fitting Type - Swivel Plate ; Holes - 3; Length - in - 7; Width - in - 1-5/8; Material - Steel; Finish - SilverGalv; Additional Information - Material Thickness: 1/4 in., Hole Diameter: 9/16 in.

Additional Info: Material Thickness: 1/4 in., Hole Diameter: 9/16 in.