Menu Search
Search
EATON B-LINE SERIES #B614

Channel Column Support Plates (Pair) 1-5/8

SKU # 78205129318
Fitting Type: Channel Column Support Plates (Pair)
Channel Depth: 1-5/8 in.
Dimensions: 1-5/8 x 1-5/8 in.
Material: Steel
Finish: Electro-Plated

Channel Column Support Plates: Fitting Type - Channel Column Support Plates (Pair); Channel Depth - in - 1-5/8; Dimensions - in - 1-5/8 x 1-5/8; Material - Steel; Finish - Electro-Plated; Additional Information - Installation: One bolt to tighten. Sold in pairs

Additional Info: Installation: One bolt to tighten. Sold in pairs