Menu Search
Search
ABB INSTALLATION PRODUCTS #AB239-1

Thomas and Betts Knee Brace, 2 Holes, Steel, Gold Galv, 7-13/16 in. Mtg Length to Corner

SKU # 61601327065
Fitting Type: Channel Corner Brace
Size: 7-13/16 in.
Number Holes: 2
Material: Steel
Finish: Gold Galvanized