Menu Search
Search
EATON B-LINE SERIES #B163ZN

Channel Open Corner Angle 22 1/2

SKU # 78101151443 Manufacturer Series: B154
Fitting Type: Channel Open Corner Angle
Bend Degree: 22 1/2
Number of Holes: 2
Dimensions: 2-1/16 x 3-5/16 in.
Material: Steel
Finish: Electro-Plated