Menu Search
Search
EATON B-LINE SERIES #B160ZN

Channel Closed Corner Angle 52.5

SKU # 78101151413
Fitting Type: Channel Closed Corner Angle
Bend Degree: 52.5
Number of Holes: 2
Dimensions: 3-3/16 x 1-5/8 x 2-1/2 in.
Material: Steel
Finish: Electro Plated Zinc