Menu Search
Search
EATON B-LINE SERIES #B368ZN

Channel Closed Corner Angle 45

SKU # 78101153527
Fitting Type: Channel Closed Corner Angle
Bend Degree: 45
Number of Holes: 4
Dimensions: 5 x 4-3/8 in.
Material: Steel
Finish: Electro-Plated