Menu Search
Search
ABB INSTALLATION PRODUCTS #B-939-EG

Thomas and Betts® Channel Open Corner Angle 45

SKU # 78599104542 Manufacturer Series: Steel City®
RoHS Compliant

Compare

Maximum number of products selected.
Fitting Type: Channel Open Corner Angle
Bend Degree: 45
Dimensions: 5-3/8 x 1-1/2 in.
Material: Steel
Finish: Electro-Galvanized

Channel Angular Fittings: Fitting Type - Channel Open Corner Angle; Bend Degree - 45; Dimensions - in - 5-3/8 x 1-1/2; Material - Steel; Finish - Electro-Galvanized; Additional Information - Bolt Hole Dia: 9/16 in., Material Thickness: 1/4 in.

Additional Info: Bolt Hole Dia: 9/16 in., Material Thickness: 1/4 in.