Menu Search
Search
NVENT HOFFMAN #CT33TDSPSS

Telescopic Straight Section Divider, 3 in. H

SKU # 78351018507 Manufacturer Series: F23
RoHS Compliant
Type: Telescopic Straight Section Divider
Size: H: 3 in.
Material: 18 ga Stainless Steel
Finish: Smooth Brushed