Menu Search
Search
LEGRAND - CABLOFIL #THRD3/8EZ-PRJ64277-P

Threaded Rod, 0.38 in., Electro Zinc Plated Steel

SKU # 47613998951

Compare

Maximum number of products selected.
Type: Threaded Rod
Size: 0.38 in.
Material: Steel
Finish: Electro Zinc Plated