Menu Search
Search
NVENT HOFFMAN #CTS66EFCNT90SS

Front Cover Sloped Inward Cable Tray

SKU # 78351017781 Manufacturer Series: Clean Tray
Country of Origin: United States - Subject to change
Type: Front Cover Sloped Inward
Tray Type: Cable Tray
Angle: 90 Degree
Width: 6 in.
Length: 6 in.
Material: Stainless Steel
Finish: Smooth Brushed

Additional Info: Material Specification: 16 Gauge