Menu Search
Search
EATON B-LINE SERIES #6A-24-90VI36

Vertical Inside Bend 24-in. W 90-deg

SKU # 78101120993 Manufacturer Series: Series 2, 3, 4, 5
Type: Vertical Inside Bend
Tray Type: Cable Ladder Tray
Material: Aluminum
Siderail Height - nominal: 6 in.
Width: 24 in.
Angle: 90 Degree
Radius: 36-in. Radius
Rung Spacing: 9.00 in.

Additional Info: 5 in. NEMA