Menu Search
Search
WBT INC #WBT6X24S-BL

Wire Basket Tray, 6 in. D Load, 118.19 in. L

SKU # 47056498846
Type: Cable Basket Tray
Loading Depth: 6 in. (152.4mm)
Width: 24 in. (609.6mm)
Length: 118.19 in.
Finish: Black Powder Coated
Shape: Shaped
Wire Diameter: 0.197 in. (5.00 mm)
Weight: 39 lb. (17.69kg) Ea

The construction of WBT's shaped tray eliminates stress and pressure point on today's high speed/performance cabling media. Minimally 400 percent increased support and cable strain is reduced up to 65 percent.