Menu Search
Search
WBT INC #WBT4X24

Cable Basket Tray, 4 in. D Load, 118.7 in. L, Round

SKU # 47056498961
Type: Cable Basket Tray
Loading Depth: 4 in.
Width: 24 in.
Length: 118.7 in.
Material: 100% Recycled Steel
Finish: Galvanized
Shape: Round
Wire Diameter: 0.197 in. (5 mm)
Weight: 35 lb. (15.87kg)

WBT manufactures the best, most robustly constructed wire basket style cable tray in today's market. WBT performance cable tray is 100 percent manufactured in the U.S., utilizing 100 percent domestic recycled steel, with minimized environmental impact fin