Menu Search
Search
LEGRAND - CABLOFIL #FASU400BL

Universal Bracket, 16 in. (400mm) W, Steel, Black Paint

SKU # 47001900411 Manufacturer Series: FASU
Type: Universal Bracket
Application: Basket Tray Wall Mount
Tray Width - Capacity: 16 in. (400mm)
Material: Steel
Finish: Black Paint
Installation: Bolts, Mounting Holes