Menu Search
Search
LEGRAND - CABLOFIL #FASP700PG

FAS Profile Support Bracket, 24 in. (600 mm) W, Steel, Pre-Galvanized

SKU # 80038800208 Manufacturer Series: FASP

Compare

Maximum number of products selected.
Type: FAS Profile Support Bracket
Application: Use for Tray Support in Walls, Floors and Cabinets
Tray Width - Capacity: 24 in. (600mm)
Material: Steel
Finish: Pre-Galvanized
Dimensions: L: 27.32 in. (694mm)
Installation: Threaded Rod
Weight: 1.82 lb. (0.82kg)

Cablofil Wire mesh cable tray concept based upon performance, safety and economy, three qualities which make Cablofil wire mesh cable tray system preferred by installers. Cablofil adapts to the most complex configurations, and its structure gives maximum strength for minimum weight. The ease of creating fittings, carried out on site, as well as the wide range of unique and universal accessories gives complete freedom in routing combined with exceptionally fast installation.