Menu Search
Search
CHATSWORTH PRODUCTS #34737-502

Pedestal Clamp Support Kit, Steel, Zinc, 3.24 in. W

SKU # 70395734199
Type: Pedestal Clamp Bracket Kit
Application: Multiple Tray
Material: Steel
Finish: Zinc

Basket Tray Mounts: Type - Pedestal Clamp Bracket Kit; Application - Multiple Tray; Material - Steel; Finish - Zinc