Menu Search
Search
PANDUIT #PLT4.5S-M0

Pan-Ty® Tie, Cable; Nylon; Weather-resistant; 50 lb.; 4.5 in. Bundle Dia.; Black

SKU # 07498339426 Manufacturer Series: S Type
RoHS Compliant
View more versions of this product
Bundle Diameter: 4.5 in. (114mm)
Length: 15.5 in.
Bundle Diameter - nominal: 4.5 in. (114mm)
Package Quantity: 1000
Type: Cable Tie
Clip: Locking
Width: 0.19 in.
Tie Material: Nylon 6.6, Weather-resistant
Clip Material: Nylon 6.6, Weather-resistant
Color: Black
Tensile Strength: 50 lb.