Menu Search
Search
PANDUIT #PLT5EH-NB-C0

Pan-Ty® Tie, Cable; Nylon; Weather-resistant; 250 lb.; 5 in. Bundle Dia.; Black

SKU # 07498377666 Manufacturer Series: EH Type
RoHS Compliant
Bundle Diameter: 5 in. (127mm)
Length: 19.8 in.
Bundle Diameter - nominal: 5 in.
Type: Cable Tie
Clip: Locking
Width: 0.5 in.
Tie Material: Nylon 6.6, Weather-resistant
Clip Material: Nylon 6.6, Weather-resistant
Color: Black
Tensile Strength: 250 lb.
Package Quantity: 100

Additional Info: Temperature: 185°F (85°C)