Menu Search
Search
PANDUIT #PLT8EH-C0

Pan-Ty® Tie, Cable; Nylon; Weather-resistant; 250 lb.; 8 in. Bundle Dia.; Black

SKU # 07498354231 Manufacturer Series: EH Type
RoHS Compliant
View more versions of this product
Bundle Diameter: 8 in. (203.2mm)
Length: 28.3 in.
Width: 0.5 in.
Bundle Diameter - nominal: 8 in.
Package Quantity: 100
Type: Cable Tie
Clip: Locking
Tie Material: Nylon 6.6, Weather-resistant
Clip Material: Nylon 6.6, Weather-resistant
Color: Black
Tensile Strength: 250 lb.

Additional Info: Temperature: 185°F (85°C)