Menu Search
Search
PANDUIT #PLT1S-M38

Pan-Ty® Tie, Cable; Nylon; 50 lb.; Gray; 4.8 in. Long

SKU # 07498337173 Manufacturer Series: PLT-S
RoHS Compliant
Type: Cable Tie
Clip: Locking
Length: 4.8 in.
Width: 0.19 in.
Tie Material: Nylon 6.6, Heat-stabilized
Clip Material: Nylon 6.6, Heat-stabilized
Color: Brown
Bundle Diameter - nominal: 1 in.
Bundle Diameter: 1 in. (25mm)
Tensile Strength: 50 lb.
Package Quantity: 1000

Additional Info: Temperature: 115 deg C (239 deg F)