Menu Search
Search
PANDUIT #PLT1.5M-M4Y

Pan-Ty® Tie, Cable; Nylon; 18 lb.; 1.5 in. Bundle Dia.; Yellow

SKU # 07498344438 Manufacturer Series: PLT M Type
RoHS Compliant
View more versions of this product
Color: Yellow
Bundle Diameter: 1.5 in. (38.1mm)
Length: 5.6 in.
Bundle Diameter - nominal: 1.5 in. (38.1mm)
Package Quantity: 1000
Type: Cable Tie
Clip: Locking
Width: 0.09 in.
Tie Material: Nylon 6.6
Clip Material: Nylon 6.6
Tensile Strength: 18 lb.