Menu Search
Search
PANDUIT #PLT6H-P63-C

Cable Tie, 20.90 in. L x 0.35 in. W, Nylon 6.6 Tie

SKU # 49123099860
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Tie
Clip: Locking
Length: 20.9 in.
Width: 0.35 in.
Tie Material: Nylon 6.6
Color: Natural
Bundle Diameter: 6 in. (152.4mm)
Tensile Strength: 175 lb.