Menu Search
Search
CONDUIT KITS #CKH137C

Cable Tie, 11.50 in. L x 0.19 in. W, 50 lb, Nylon 6.6

SKU # 99001098950
RoHS Compliant
Type: Cable Tie
Clip: One Piece Locking
Length: 11.5 in.
Width: 0.19 in.
Tie Material: Nylon 6.6
Clip Material: Nylon 6.6
Color: Red
Bundle Diameter: 3 in.
Tensile Strength: 50 lb.
Package Quantity: 10000