Menu Search
Search
BURNDY #CT50250SSBC0

Cable Tie, 9.84 in. L x 0.19 in. W, 50 lb., 6/6 Nylon

SKU # 78181056464 Manufacturer Series: CT-SSB
RoHS Compliant
Type: Cable Tie
Clip: Self-Locking
Length: 9.84 in.
Width: 0.19 in.
Tie Material: 6/6 Nylon
Clip Material: Stainless Steel
Color: Black
Bundle Diameter - nominal: 2.56 in.
Bundle Diameter: 2.56 in.
Tensile Strength: 50 lb.
Package Quantity: 6000

The stainless steel barb cable ties (Type CT-SSB) are nylon 6/6 with self-locking stainless steel barbs featuring an oval low profile head. There are no sharp edges helping prevent damaged cables. CT-SSB ties have a curved tip for faster initial threading