The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
BURNDY #CT50300SSBC

Unirap Cable Tie, 11.61 in. L x 0.19 in. W, Nylon 6/6 Tie, 50 lbs

SKU # 78181056466
Type: Cable Tie
Length: 11.61 in.
Width: 0.19 in.
Tie Material: Nylon 6/6
Color: Natural
Bundle Diameter: 3.19 in. (81mm)
Tensile Strength: 50 lb.
Package Quantity: 100