Menu Search
Search
BURNDY #CT40200SSBC0

Cable Tie, 0.15 in. W x 7.87 in. L, Nylon 6/6, 40 lb

SKU # 78181056459
RoHS Compliant
Type: Standard Cable Tie
Length: 7.87 in.
Width: 0.15 in.
Tie Material: Nylon 6/6
Color: UV Black
Bundle Diameter: 1.97 in. (50mm)
Tensile Strength: 40 lb.
Package Quantity: 100

BUR CT40200SSBC0 40LB SSB UV NYLON