Menu Search
Search
BELDEN #SC053-1

Diamond Tie, Cable; Aluminum; 7 in. Long

SKU # 60599842662
RoHS Compliant
Type: Cable Tie
Length: 7 in.
Width: 0.25 in.
Tie Material: Aluminum
Package Quantity: 8000