Menu Search
Search
ABB INSTALLATION PRODUCTS #LS-7.9-200A

Thomas and BettsĀ® Tie, Cable; Stainless Steel; 450 lb.; Metallic Gray; 7.9 in. Long

SKU # 78621024220
Type: Cable Tie
Clip: Ball Locking
Length: 7.9 in.
Width: 0.31 in.
Tie Material: 304 Stainless Steel
Clip Material: 304 Stainless Steel
Color: Metallic Gray
Bundle Diameter: 2 in. (51mm)
Tensile Strength: 450 lb.
Package Quantity: 50

Additional Info: Uncoated, Temperature Rating: -76 to 572 deg F, High Temperature Environment