Menu Search
Search
BAY STATE CABLE TIES #B14S9C-MH

Tie, Cable; Mounting; LxW: 15.10 x 0.18 in.; Natural

SKU # 82145400162
RoHS Compliant
Cable Tie Type: Mounting
Cable Tie Mounting: Hole
Material: Nylon 6/6
Clip Material: Nylon 6/6
Color: Natural
Hole Size: No. 10 Screw
Width: 0.18 in.
Length: 15.1 in.
Tensile Strength: 50 lb.
Package Quantity: 5000

Additional Info: Thickness: 0.055 in., Bundle Diameter: 4 in.