Menu Search
Search
ABB INSTALLATION PRODUCTS #TY354M

Thomas and BettsĀ® Tie, Cable; Self-Locking; LxW: 14.60 x 0.18 in.; No. 10 Stud; Natural

SKU # 78621088344 Manufacturer Series: Ty-RapĀ®
Cable Tie Type: Self-Locking
Cable Tie Mounting: Mounting Hole
Material: Nylon
Clip Material: Stainless Steel
Color: Natural
Hole Size: #10 Stud
Width: 0.18 in.
Length: 14.6 in.
Tensile Strength: 50 lb.
Package Quantity: 1000