Menu Search
Search
PANDUIT #PLF1M-C0

Pan-Ty® Tie, Cable; Self-Locking Identification; 4.3 in. Long; Black

SKU # 07498355312
RoHS Compliant
View more versions of this product
Color: Black
Cable Tie Type: Self-Locking Identification
Material: Nylon
Clip Material: Nylon
Marking Pad Size: 0.310 x 0.750 in
Width: 0.098 in.
Length: 4.3 in.
Tensile Strength: 18 lb.
Package Quantity: 100

Additional Info: Temperature: 85 deg C (185 deg F)