Menu Search
Search
VELCRO USA #176780

Cable Tie, 0.75 in. W x 600 ft L, Black

SKU # 47004600077

Compare

Maximum number of products selected.
Cable Tie Type: Cable Tie
Material: Polyethylene Hook, Nylon Loop
Color: Black
Width: 0.75 in.
Length: 600 ft.