Menu Search
Search
Cable and Wire Management Cable Ties Cable Tie Mounts Mount, Cable Tie; Nylon, Heat Stabilized; 2-Way; Natural

PANDUIT

Mount, Cable Tie; Nylon, Heat Stabilized; 2-Way; Natural

(7 Product Options)
  • Base Type: Cable Tie Mounting
  • Tie Entry: 2-Way
  • Material: Nylon 6.6, Heat Stabilized
  • Material Color: Natural
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Base Type: Cable Tie Mounting
Tie Entry: 2-Way
Material: Nylon 6.6, Heat Stabilized
Material Color: Natural