Menu Search
Search
PANDUIT #TM3S2510-M39

Mount, Cable Tie; Nylon, Heat Stabilized; 2-Way; Natural; LxW: 0.87 x 0.62 in.; 1000 Pk

SKU # 07498301451
RoHS Compliant
View more versions of this product
Back/​Mtg Type: #10 (M5) Screw
Base Width: 0.62 in. (15.7mm)
Tie Width Max: 0.3 in.
Base Length: 0.87 in. (22.2mm)
Package Quantity: 1000
For Use With: Miniature, Intermediate, Standard, and Light-Heavy Cross-section
Base Type: Cable Tie Mounting
Tie Entry: 2-Way
Material: Nylon 6.6, Heat Stabilized
Material Color: Natural