Menu Search
Search
PANDUIT #ABM4H-A-T20

Mount, Cable Tie; Nylon; 4-Way; 2 in. Sq.; Black; 200 Pack

SKU # 61305658332
RoHS Compliant
View more versions of this product
Base Width: 2 in.
Material Color: Black
Tie Width Max: 0.35 in.
Base Length: 2 in.
Package Quantity: 200
For Use With: M, I, S, HS, LH, H, HLM cross sections
Base Type: Cable Tie Mount
Tie Entry: 4-Way
Material: Nylon 6.6
Back/​Mtg Type: Adhesive, Rubber-based