Menu Search
Search
PANDUIT #ABMM-AT-D

Mount, Cable Tie; High-Temp; ABS; 4-Way; Adhesive; 0.75 in. Sq.; White; 500 Pk

SKU # 07498358495
RoHS Compliant

Compare

Maximum number of products selected.
View more versions of this product
Base Width: 0.75 in.
Tie Width Max: 0.135 in.
Base Length: 0.75 in.
Package Quantity: 500
For Use With: Miniature and Intermediate Cross-sections
Base Type: Cable Tie Mount, High Temperature
Tie Entry: 4-Way
Material: ABS
Material Color: White
Back/​Mtg Type: Adhesive, Acrylic-based