Menu Search
Search
PANDUIT #MTP6H-E10-C

Mount, Cable Tie; 2-Way Tie Entry; 0.62 in. W x 9.59 in. L Base; Nylon; Natural

SKU # 07498358448
Base Type: Cable Tie Mounting Plate
Tie Entry: 2-Way
Material: Nylon
Material Color: Natural
Back/​Mtg Type: Hole (2)#10
Tie Width Max: 0.35 in.
Base Length: 9.59
Base Width: 0.62
Package Quantity: 100

Cable Tie Mounts: Base Type - Cable Tie Mounting Plate; Tie Entry - 2-Way; Material - Nylon; Material Color - Natural; Back/Mtg Type - Hole (2)#10; Tie Width Max - in - 0.35; Base Length - 9.59; Base Width - 0.62; Package Quantity - 100; Additional Information - Mounting: 2 # 10 screws Slotted hole .200" W, .300" L.

Additional Info: Mounting: (2) # 10 screws, Slotted hole, LxW: 0.3 x 0.2 in.