The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
ABB INSTALLATION PRODUCTS #TC5355

Thomas and Betts Lashing Tie Mounting Hole (1)#8 Black Nylon, Weather-Resistant

SKU # 78621080639
Base Type: Lashing Tie Mounting
Tie Entry: 2-Way
Material: Nylon, Weather-Resistant
Material Color: Black
Back/​Mtg Type: Hole (1)#8
Tie Width Max: 0.5 in.
Base Length: 1.12
Base Width: 0.75
Package Quantity: 25