Menu Search
Search
ABB INSTALLATION PRODUCTS #XMNY-625-0-D

Thomas and BettsĀ® Cable Tie Mounting Base, Stud Mount, Nylon, Black

SKU # 72849413412 Manufacturer Series: Ty-RapĀ®
RoHS Compliant
Base Type: Cable Tie Mounting
Material: Nylon
Material Color: Black
Package Quantity: 500

Cable Tie Mounts: Base Type - Cable Tie Mounting; Material - Nylon; Material Color - Black; Package Quantity - 500; Additional Information - Heavy Duty; Manufacturer Series - Ty-Rap

Additional Info: Heavy Duty