Menu Search
Search
ABB INSTALLATION PRODUCTS #MCNY-1250-9-C

Thomas and BettsĀ® Cable Tie Mounting Base, 1.00 in. W x 1.25 in. L Base, 2-Way Tie Entry, Adhesive Backing

SKU # 72849413695 Manufacturer Series: Catamount
Base Type: Cable Tie Mounting
Tie Entry: 2-Way
Material: Nylon
Material Color: Natural
Back/​Mtg Type: Adhesive, Hole (1)#6
Tie Width Max: 0.3 in.
Base Length: 1.25
Base Width: 1
Package Quantity: 100

Cable Tie Mounts: Base Type - Cable Tie Mounting; Tie Entry - 2-Way; Material - Nylon; Material Color - Natural; Back/Mtg Type - Adhesive, Hole (1)#6; Tie Width Max - in - 0.30; Base Length - 1.25; Base Width - 1.00; Package Quantity - 100; Manufacturer Series - Catamount