Menu Search
Search
ABB INSTALLATION PRODUCTS #TC150X150A-L

Thomas and BettsĀ® Cable Tie Mounting Adhesive Nylon

SKU # 78621049296
Base Type: Cable Tie Mounting
Tie Entry: 4-Way
Material: Nylon
Back/​Mtg Type: Adhesive
Base Length: 1.50
Base Width: 1.50
Package Quantity: 1000