Menu Search
Search
PANDUIT #M200X100AIT

Thermal Transfer Marker Plate, Polyester, Polyolefin, Red, 1 in. L x 2 in. W

SKU # 07498319392
RoHS Compliant
Plate Type: Cable Tie Marker Plate
Material: Polyester, Polyolefin
Color: Red
Length: 1 in.
Width: 2 in.
Package Quantity: 500/Roll

Cable Tie Identification Plates: Plate Type - Cable Tie Marker Plate; Material - Polyester, Polyolefin; Color - Red; Length - 1.00 in.; Width - 2.00 in.; Package Quantity - 500/Roll; Additional Information - Material Type: Standard Grade

Additional Info: Material Type: Standard Grade