Menu Search
Search
PANDUIT #PBMS-H25-C14

Push Button Mount, 2-Way Tie Entry, Push-In Hole Back/Mtg,, 0.445 in. Dia Base, Nylon 6.6, Gray

SKU # 07498358366 Manufacturer Series: PBMS
RoHS Compliant
Base Type: Cable Tie Mounting
Material: Nylon
Material Color: Gray
Back/​Mtg Type: 0.25 in. Panel Hole Dia
Package Quantity: 100

Additional Info: Panel Thickness: 0.13 in., Mounting Method: Push Barb, Use With Cable Ties: M, I, S, For Indoor